https://www.bdiexpress.com/medias/INDXXXBRGXXX-CRT-RCSM-S-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQyMHxpbWFnZS9qcGVnfGFHWXlMMmhrTmk4eE1EYzJPRFV5T1RVNE9ESTFOQzlKVGtSWVdGaENVa2RZV0ZoZlExSlVYMUpEVTAxZlUxOHpNREI0TXpBd0xtcHdad3xhMDRlOWNlNWNkYTRjYTQyNTM0MzEyNzU1OWUwY2Y3NmQ5MzgyY2Q4ZTlmYWZlYjg0NGU3YWM0ZDlhNjg4Zjkz
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CRT-RCSM-S-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQyMHxpbWFnZS9qcGVnfGFHWXlMMmhrTmk4eE1EYzJPRFV5T1RVNE9ESTFOQzlKVGtSWVdGaENVa2RZV0ZoZlExSlVYMUpEVTAxZlUxOHpNREI0TXpBd0xtcHdad3xhMDRlOWNlNWNkYTRjYTQyNTM0MzEyNzU1OWUwY2Y3NmQ5MzgyY2Q4ZTlmYWZlYjg0NGU3YWM0ZDlhNjg4Zjkz
AMI BEARINGS
AMI BEARINGS
BRRCSM206-19
AMI BEARINGS AMI BEARINGS
Description
BRRCSM206-19 CARTRIDGE BEARING ; 1-3/16 NARR SET SCREW CYL
Cartridge Bearing; 1-3/16" Bore; 2.835" Outside Diameter; 1.102" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Rubber; Ball Bearing; 1.193" Length Thru Bore; Not Relubricatable; BR6-19 Insert; Contact Seal; Non-Expansion
Part #
BRRCSM206-19
BDI #
101258
Details
50.47
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/BRRCSM206-19/p/101258
Your Price
$ 50.47 / each
$ 51.00 / each BDIExpress
$ 51.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
0.29
EAN
0808250314782
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Rubber
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
No
Insert Part Number
BR6-19
Seals
Contact
Other Features
Single Row | Normal Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.amibearings.com
Weight / LBS
0.8
Long Description
Cartridge Bearing; 1-3/16" Bore; 2.835" Outside Diameter; 1.102" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Rubber; Ball Bearing; 1.193" Length Thru Bore; Not Relubricatable; BR6-19 Insert; Contact Seal; Non-Expansion
Outside Diameter
2.835 Inch | 72 Millimeter
Cartridge Housing Width
1.102 Inch | 28 Millimeter
Length Thru Bore
1.193 Inch | 30.302 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

