Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CB224M50HK98 https://www.bdiexpress.com/medias/INDREXXXTXXX-CU-ZMC2200-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ2ODV8aW1hZ2UvanBlZ3xhR000TDJnNU55OHhNRE0wTXpJd01URTNOell6TUM5SlRrUlNSVmhZV0ZSWVdGaGZRMVZmV2sxRE1qSXdNRjh6TURCNE16QXdMbXB3Wnd8ZjkzMDhmZDEwYTE1MjBmOWYyZWNjNzYyNjhhYjBlMTM1YmQzOTYwZjNlNmE5YzQ1Zjg4NDIzODFjODJkMzQzNQ
24119771 Cartridge Unit Bearings 

LINKBELT LINKBELT

CB224M50HK98

Description

CB224M50HK98 CART RLR BRG ; POR MTO 50MM SHFT DIA CI CRT BLOCK

Cartridge Bearing; 50MM Bore; 104.75MM Outside Diameter; 61.91MM Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 79.375MM Length Thru Bore; Relubricatable; B4M50L Insert; Floating Labyrinth Seal; Non-Expansion

Part #

10418003

BDI #
24119771

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
3.058
EAN
0662864340168
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
B4M50L
Seals
Floating Labyrinth
Other Features
Single Set Collar
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10418003
Weight / LBS
6.75
Long Description
Cartridge Bearing; 50MM Bore; 104.75MM Outside Diameter; 61.91MM Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 79.375MM Length Thru Bore; Relubricatable; B4M50L Insert; Floating Labyrinth Seal; Non-Expansion
Cartridge Housing Width
2.437 Inch | 61.91 Millimeter
Length Thru Bore
3.125 Inch | 79.375 Millimeter
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
4.124 Inch | 104.75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh