Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CB224M55H https://www.bdiexpress.com/medias/INDL-BCRTXXX-CB224-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM2MnxpbWFnZS9qcGVnfGFHUmpMMmcxTkM4eE1EYzJPRFE1TkRrMU1qUTNPQzlKVGtSTUxVSkRVbFJZV0ZoZlEwSXlNalJmUTBOZk16QXdlRE13TUM1cWNHY3wyY2MwNjI0OTAxZWE2M2I4OTIwMTE3MzU5OGNlYjRmYTk1ZmMzNzM0ZTQ2ZjE2MmIyMDFkMzgwNGE5MTE3NDli
572585 Cartridge Unit Bearings 

LINKBELT LINKBELT

CB224M55H

Description

CB224M55H CARTRIDGE ROLLER BEARING ; 55MM SHAFT DIA

Cartridge Bearing; 55MM Bore; 115.087MM Outside Diameter; 65.1MM Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 84.15MM Length Thru Bore; Relubricatable; B224M55HL Insert; Labyrinth Seal; Non-Expansion

Part #

10426889

BDI #
572585

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2080.6 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,080.60 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
3.942
EAN
0662327416386
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
B224M55HL
Seals
Labyrinth
Other Features
Double Row | Extended Inner Race | Separable Outer Race | Spring Locking | Single Set Screw
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
5841638
Weight / LBS
8.378
Long Description
Cartridge Bearing; 55MM Bore; 115.087MM Outside Diameter; 65.1MM Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 84.15MM Length Thru Bore; Relubricatable; B224M55HL Insert; Labyrinth Seal; Non-Expansion
Outside Diameter
4.531 Inch | 115.087 Millimeter
Bore
2.165 Inch | 55 Millimeter
Cartridge Housing Width
2.563 Inch | 65.1 Millimeter
Length Thru Bore
3.313 Inch | 84.15 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh