https://www.bdiexpress.com/medias/INDDODCRTXXX-CYLSC-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU3ODl8aW1hZ2UvanBlZ3xhRE5oTDJnd1pTOHhNRFkxTkRRNE9UQXhPRE01T0M5SlRrUkVUMFJEVWxSWVdGaGZRMWxNVTBOZlUxTmZNekF3ZURNd01DNXFjR2N8NjY1YWI0ODI2Yzc4NWQxYTA0MGYwOTYwOTVlNDQxNTQzN2ExNzQ0OGNhMGM4NjdiYTY2YTQxODY3YWRiODM0Zg
https://www.bdiexpress.com/medias/INDDODCRTXXX-CYLSC-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU3ODl8aW1hZ2UvanBlZ3xhRE5oTDJnd1pTOHhNRFkxTkRRNE9UQXhPRE01T0M5SlRrUkVUMFJEVWxSWVdGaGZRMWxNVTBOZlUxTmZNekF3ZURNd01DNXFjR2N8NjY1YWI0ODI2Yzc4NWQxYTA0MGYwOTYwOTVlNDQxNTQzN2ExNzQ0OGNhMGM4NjdiYTY2YTQxODY3YWRiODM0Zg
DODGE
DODGE
CYL-SC-103-HT
DODGE DODGE
Description
CYL-SC-103-HT PILLOW BLK BALL BRG ; NON RETURNABLE
Cartridge Bearing; 1-3/16" Bore; 3-1/2" Outside Diameter; 0.94" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 1.52" Length Thru Bore; Relubricatable; INS-SC-103-HT Insert; Labyrinth Seal; Non-Expansion
Part #
057749
BDI #
22269649
Details
395.67
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/CYL-SC-103-HT/p/22269649
Your Price
$ 395.67 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.908
EAN
0782475147434
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
INS-SC-103-HT
Seals
Labyrinth
Other Features
Single Row | Wide Inner Ring | Normal Duty | High Temperature
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
57749
Weight / LBS
2
Long Description
Cartridge Bearing; 1-3/16" Bore; 3-1/2" Outside Diameter; 0.94" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 1.52" Length Thru Bore; Relubricatable; INS-SC-103-HT Insert; Labyrinth Seal; Non-Expansion
Cartridge Housing Width
0.94 Inch | 23.876 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Outside Diameter
3.5 Inch | 88.9 Millimeter
Length Thru Bore
1.52 Inch | 38.608 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


