Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CYL-SC-104S https://www.bdiexpress.com/medias/INDDODCRTXXX-CSC-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcwN3xpbWFnZS9qcGVnfGFHVmlMMmd6Wmk4eE1EYzJOemsyTWpZek5qTXhPQzlKVGtSRVQwUkRVbFJZV0ZoZlExTkRYMU5UWHpNd01IZ3pNREF1YW5Cbnw5ZGNkNjIzMDM0ZmI5NDUzODg0ZDRhYTQ1ZmM3ZmVmZDQ1NDljZDllNWZiMDRlMzlkMTUxZmVhZDQ5NTg1NmM3
258279 Cartridge Unit Bearings 

DODGE DODGE

CYL-SC-104S

Description

CYL-SC-104S CARTRIDGE BEARING ; NON RETURNABLE

Cartridge Bearing; 1-1/4" Bore; 3-1/2" Outside Diameter; 15/16" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 1-25/64" Length Thru Bore; Relubricatable; INS-SC-104S Insert; Proguard Seal; Non-Expansion

Part #

123177

BDI #
258279

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

213.21 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 213.21 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
0.908
EAN
0782475247097
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
INS-SC-104S
Seals
Proguard
Other Features
Single Row | Normal Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
CYLSC104S
Manufacturer Internal Number
123177
Weight / LBS
1.9
Long Description
Cartridge Bearing; 1-1/4" Bore; 3-1/2" Outside Diameter; 15/16" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 1-25/64" Length Thru Bore; Relubricatable; INS-SC-104S Insert; Proguard Seal; Non-Expansion
Outside Diameter
3.5 Inch | 88.9 Millimeter
Length Thru Bore
1.391 Inch | 35.331 Millimeter
Cartridge Housing Width
0.938 Inch | 23.825 Millimeter
Bore
1.25 Inch | 31.75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh