https://www.bdiexpress.com/medias/INDPBCBRGXXX-CRT-RCSM-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk2NnxpbWFnZS9qcGVnfGFESmpMMmcyWXk4eE1EYzJPVEl5T1RReE5EUXpNQzlKVGtSUVFrTkNVa2RZV0ZoZlExSlVYMUpEVTAxZlEwTmZNekF3ZURNd01DNXFjR2N8OGU0MTY2NDg3ZTgyMDM3YjJhNTY3NTBiMDE5YmMxNmY5MzI3MjNhZTAyZTA2YzQwYjJiZTJjMWI5YTYzODlkOA
https://www.bdiexpress.com/medias/INDPBCBRGXXX-CRT-RCSM-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk2NnxpbWFnZS9qcGVnfGFESmpMMmcyWXk4eE1EYzJPVEl5T1RReE5EUXpNQzlKVGtSUVFrTkNVa2RZV0ZoZlExSlVYMUpEVTAxZlEwTmZNekF3ZURNd01DNXFjR2N8OGU0MTY2NDg3ZTgyMDM3YjJhNTY3NTBiMDE5YmMxNmY5MzI3MjNhZTAyZTA2YzQwYjJiZTJjMWI5YTYzODlkOA
PEER BEARING
PEER BEARING
FHRRCM204-12
PEER BEARING PEER BEARING
Description
PER.FHRRCM204-12 CARTRIDGE BEARING UNIT ; ECCENTRIC LOCKING
Cartridge Bearing; 3/4" Bore; 2-17/32" Outside Diameter; 1" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Rubber; Ball Bearing; 1.22" Length Thru Bore; Not Relubricatable; FHR204-12 Insert; Contact Seal; Non-Expansion
Part #
RCSM-12L(S)
BDI #
21453911
Details
49.44
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/FHRRCM204-12/p/21453911
Your Price
$ 49.44 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
0.189
EAN
1200106990079
Product Group - BDI
M06110
Mounting Method
Eccentric Collar
Housing Style
Cartridge Unit
Housing Material
Rubber
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
No
Insert Part Number
FHR204-12
Seals
Contact
Other Features
Single Row | Narrow Inner Ring | Cylindrical OD
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.peerbearing.com
Long Description
Cartridge Bearing; 3/4" Bore; 2-17/32" Outside Diameter; 1" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Rubber; Ball Bearing; 1.22" Length Thru Bore; Not Relubricatable; FHR204-12 Insert; Contact Seal; Non-Expansion
Cartridge Housing Width
1 Inch | 25.4 Millimeter
Outside Diameter
2.531 Inch | 64.287 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

