TIMKEN
TIMKEN
LSM160BRHHTPS
TIMKEN TIMKEN
Description
LSM160BRHHTPS CYL RLR BEARING HOUSING ; 160MM BORE RETAINED
Cartridge Bearing; 160MM Bore; 311.15MM Outside Diameter; 172MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 109MM Length Thru Bore; Relubricatable; LSM160BR Insert; High Temperature Packing Seal; Non-Expansion
Part #
LSM160BRHHTPS
BDI #
22810551
Details
21486.83
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/LSM160BRHHTPS/p/22810551
Your Price
$ 21,486.83 / each
$ 21,487.00 / each BDIExpress
$ 21,487.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
54.12
EAN
0013992081292
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
LSM160BR
Seals
High Temperature Packing
Other Features
Single Row | Split Roller | Light Duty
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
119.31
Long Description
Cartridge Bearing; 160MM Bore; 311.15MM Outside Diameter; 172MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 109MM Length Thru Bore; Relubricatable; LSM160BR Insert; High Temperature Packing Seal; Non-Expansion
Cartridge Housing Width
6.772 Inch | 172 Millimeter
Outside Diameter
12.25 Inch | 311.15 Millimeter
Bore
6.299 Inch | 160 Millimeter
Length Thru Bore
4.291 Inch | 109 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


