REXNORD
REXNORD
MMC5500
REXNORD REXNORD
Description
MMC5500 CARTRIDGE ROLLER BEARING ; 5" SHAFT DIA
Cartridge Bearing; 5" Bore; 10-7/16" Outside Diameter; 5-9/16" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 7-7/8" Length Thru Bore; Relubricatable; 5500U Insert; Spring Loaded Contact Seal; Non-Expansion
Part #
10436711
BDI #
18145434

Details
9272.06
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MMC5500/p/18145434
Your Price
$ 9,272.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
49.98
EAN
0698210700508
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
5500U
Seals
Spring Loaded Contact
Other Features
Double Row | Self Aligning | Heavy Duty | Double Collar | Double Set Screw
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.rexnord.com
Weight / LBS
92
Long Description
Cartridge Bearing; 5" Bore; 10-7/16" Outside Diameter; 5-9/16" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 7-7/8" Length Thru Bore; Relubricatable; 5500U Insert; Spring Loaded Contact Seal; Non-Expansion
Bore
5 Inch | 127 Millimeter
Cartridge Housing Width
5.563 Inch | 141.3 Millimeter
Outside Diameter
10.438 Inch | 265.125 Millimeter
Length Thru Bore
7.875 Inch | 200.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh