TIMKEN
TIMKEN
QMMC15J075SEN
TIMKEN TIMKEN
Description
QMMC15J075SEN CARTRIDGE SPH RLR BRG
Cartridge Bearing; 75MM Bore; 149.225MM Outside Diameter; 79.756MM Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 91.948MM Length Thru Bore; Relubricatable; 22215 Insert; Triple Lip Contact Seal; Expansion
Part #
QMMC15J075SEN
BDI #
784461
Details
1612.98
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/QMMC15J075SEN/p/784461
Your Price
$ 1,612.98 / each
$ 1,613.00 / each BDIExpress
$ 1,613.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
8.172
EAN
0883450077477
Product Group - BDI
M06288
Mounting Method
Eccentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
22215
Seals
Triple Lip Contact
Other Features
Double Row | Viton Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
18
Long Description
Cartridge Bearing; 75MM Bore; 149.225MM Outside Diameter; 79.756MM Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 91.948MM Length Thru Bore; Relubricatable; 22215 Insert; Triple Lip Contact Seal; Expansion
Outside Diameter
5.875 Inch | 149.225 Millimeter
Cartridge Housing Width
3.14 Inch | 79.756 Millimeter
Bore
2.953 Inch | 75 Millimeter
Length Thru Bore
3.62 Inch | 91.948 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


