Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QMMC18J080SET https://www.bdiexpress.com/medias/INDQMICRTXXX-QMMC-EC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4NTR8aW1hZ2UvanBlZ3xhR1UwTDJoa05TOHhNRFU0TmpJeE9EUTJNekkyTWk5SlRrUlJUVWxEVWxSWVdGaGZVVTFOUTE5RlExOHpNREI0TXpBd0xtcHdad3w0NWNmYmM3ZWNjNWIzNzNjZmUyYTg0ZjJlODllNGJiOTI1NGEzOTE4NWFlMDM0ZTZiODNjNDg0YmU2ZDIyZjcz
757252 Cartridge Unit Bearings 

TIMKEN TIMKEN

QMMC18J080SET

Description

QMMC18J080SET CARTRIDGE SPH RLR BRG

Cartridge Bearing; 80MM Bore; 171.45MM Outside Diameter; 87.63MM Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 102.362MM Length Thru Bore; Relubricatable; 22218 Insert; Labyrinth Seal; Expansion

Part #

QMMC18J080SET

BDI #
757252

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2186.69 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,186.69 / each
$ 2,187.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
12.657
EAN
0883450077989
Product Group - BDI
M06288
Mounting Method
Eccentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
22218
Seals
Labyrinth
Other Features
Double Row
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
26
Long Description
Cartridge Bearing; 80MM Bore; 171.45MM Outside Diameter; 87.63MM Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 102.362MM Length Thru Bore; Relubricatable; 22218 Insert; Labyrinth Seal; Expansion
Length Thru Bore
4.03 Inch | 102.362 Millimeter
Bore
3.15 Inch | 80 Millimeter
Outside Diameter
6.75 Inch | 171.45 Millimeter
Cartridge Housing Width
3.45 Inch | 87.63 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh