https://www.bdiexpress.com/medias/INDXXXBRGXXX-CRT-RABR-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MTF8aW1hZ2UvanBlZ3xhRFprTDJoak1DODVPRE0wTlRFM05EazFPRE00TDBsT1JGaFlXRUpTUjFoWVdGOURVbFJmVWtGQ1VsOVRVMTh6TURCNE16QXdMbXB3Wnd8N2M3ZWRiOTRhNDNjNmZjMjAxMTlhY2YyODljZDgwNzA5NzM4NTRhODYxNDQyMmU2NDlkMzNhZjU3NDYwMzNiZQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CRT-RABR-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MTF8aW1hZ2UvanBlZ3xhRFprTDJoak1DODVPRE0wTlRFM05EazFPRE00TDBsT1JGaFlXRUpTUjFoWVdGOURVbFJmVWtGQ1VsOVRVMTh6TURCNE16QXdMbXB3Wnd8N2M3ZWRiOTRhNDNjNmZjMjAxMTlhY2YyODljZDgwNzA5NzM4NTRhODYxNDQyMmU2NDlkMzNhZjU3NDYwMzNiZQ
TRITAN
TRITAN
RABR-16S
TRITAN TRITAN
Description
RABR-16S MOUNTED CARTRIDGE UNIT ; SPHERICAL OD SET SCREW
Cartridge Bearing; 1" Bore; 2.456" Outside Diameter; 0.783" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Rubber Interliner Stamped Steel; Ball Bearing; 1-1/16" Length Thru Bore; Not Relubricatable; RA100RRB Insert; Contact Shroud Seal; Non-Expansion
Part #
2101092978
BDI #
21435837
Details
26.78
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/RABR-16S/p/21435837
Your Price
$ 26.78 / each
$ 27.00 / each BDIExpress
$ 27.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
0.24
EAN
0888569032393
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Rubber Interliner Stamped Steel
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
No
Insert Part Number
RA100RRB
Seals
Contact Shroud
Other Features
Single Row
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.tritanpt.com
Weight / LBS
0.42
Long Description
Cartridge Bearing; 1" Bore; 2.456" Outside Diameter; 0.783" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Rubber Interliner Stamped Steel; Ball Bearing; 1-1/16" Length Thru Bore; Not Relubricatable; RA100RRB Insert; Contact Shroud Seal; Non-Expansion
Outside Diameter
2.456 Inch | 62.382 Millimeter
Cartridge Housing Width
0.783 Inch | 19.888 Millimeter
Length Thru Bore
1.063 Inch | 27 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


