TRITAN
TRITAN
RCSM-10S
TRITAN TRITAN
Description
RCSM-10S MOUNTED CARTRIDGE UNIT ; SPHERICAL OD SET SCREW
Cartridge Unit Bearing; 5/8" Bore; 2-17/32" Outside Diameter; 1" Housing Width; Set Screw Locking; Rubber Housing; 0.87" Length Thru Bore; Non-Relubricatable; CSB202-10 Insert Ball Bearing; Metal Shroud Seal; Non-Expansion
Part #
2101093058
BDI #
21435801

Details
22.01
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/RCSM-10S/p/21435801
Your Price
$ 22.01 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
0.159
EAN
0888569032546
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.bearingslimited.com
Product Detail
Cartridge Unit Bearing
Product Specification
5/8" Bore; 2-17/32" Outside Diameter; 1" Housing Width; Set Screw Locking; Rubber Housing; 0.87" Length Thru Bore; Non-Relubricatable; CSB202-10 Insert Ball Bearing; Metal Shroud Seal; Non-Expansion
Long Description
Cartridge Unit Bearing; 5/8" Bore; 2-17/32" Outside Diameter; 1" Housing Width; Set Screw Locking; Rubber Housing; 0.87" Length Thru Bore; Non-Relubricatable; CSB202-10 Insert Ball Bearing; Metal Shroud Seal; Non-Expansion