https://www.bdiexpress.com/medias/INDBROCRTXXX-RUBRS-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2MzV8aW1hZ2UvanBlZ3xhRGN6TDJoaFl5OHhNRGN4TVRJM05qVTFNakl5TWk5SlRrUkNVazlEVWxSWVdGaGZVbFZDVWxOZlUxTmZNekF3ZURNd01DNXFjR2N8MjU5NWY2OTAwNmI0ZGI2OGVjOGVmMmIzZjhjNTYxYzA3ZDIzZjBjYzc5NDQ4Mjk5N2QzZTVlMzRmMmVkNjBlNg
https://www.bdiexpress.com/medias/INDBROCRTXXX-RUBRS-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2MzV8aW1hZ2UvanBlZ3xhRGN6TDJoaFl5OHhNRGN4TVRJM05qVTFNakl5TWk5SlRrUkNVazlEVWxSWVdGaGZVbFZDVWxOZlUxTmZNekF3ZURNd01DNXFjR2N8MjU5NWY2OTAwNmI0ZGI2OGVjOGVmMmIzZjhjNTYxYzA3ZDIzZjBjYzc5NDQ4Mjk5N2QzZTVlMzRmMmVkNjBlNg
BROWNING
BROWNING
RUBRS-108
BROWNING BROWNING
Description
RUBRS-108 CARTRIDGE BALL BEARING ; POR NON RETURNABLE
Cartridge Bearing; 1/2" Bore; 2-17/32" Outside Diameter; 1" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Rubber; Ball Bearing; 1.38" Length Thru Bore; Not Relubricatable; SLRS-108 Insert; Single Lip Contact Seal; Non-Expansion
Part #
766549
BDI #
318338
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/RUBRS-108/p/318338
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
0.363
EAN
0662460342986
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Rubber
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
No
Insert Part Number
SLRS-108
Seals
Single Lip Contact
Other Features
Single Row | Light Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
766549
Weight / LBS
0.64
Long Description
Cartridge Bearing; 1/2" Bore; 2-17/32" Outside Diameter; 1" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Rubber; Ball Bearing; 1.38" Length Thru Bore; Not Relubricatable; SLRS-108 Insert; Single Lip Contact Seal; Non-Expansion
Length Thru Bore
1.38 Inch | 35.052 Millimeter
Outside Diameter
2.531 Inch | 64.287 Millimeter
Cartridge Housing Width
1 Inch | 25.4 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


