

DODGE
DODGE
S1U-DI-055MR
DODGE DODGE
Description
S1U-DI-055MR TAPERED RLR INSERT BRG ; NON RETURNABLE
Cartridge Bearing; 55MM Bore; 117.475MM Outside Diameter; 65.1MM Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 95.25MM Length Thru Bore; Relubricatable; Triple Lip Contact Seal; Non-Expansion
Part #
023704
BDI #
20494455

Details
1213.34
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/S1U-DI-055MR/p/20494455
Your Price
$ 1,213.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
4.58
EAN
0782477079313
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Tapered Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Seals
Triple Lip Contact
Other Features
Double Row | Double Interlock | With Set Screw | 114.3MM Machine Side Outside Diameter
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
23704
Weight / LBS
10.1
Long Description
Cartridge Bearing; 55MM Bore; 117.475MM Outside Diameter; 65.1MM Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 95.25MM Length Thru Bore; Relubricatable; Triple Lip Contact Seal; Non-Expansion
Cartridge Housing Width
2.563 Inch | 65.1 Millimeter
Bore
2.165 Inch | 55 Millimeter
Length Thru Bore
3.75 Inch | 95.25 Millimeter
Outside Diameter
4.625 Inch | 117.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh