https://www.bdiexpress.com/medias/INDDODCRTXXX-S1UDI-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5MzF8aW1hZ2UvanBlZ3xhR001TDJoa01DOHhNRFkxTkRRNE56VXhNVEEzTUM5SlRrUkVUMFJEVWxSWVdGaGZVekZWUkVsZlEwTmZNekF3ZURNd01DNXFjR2N8NWM4MjI2N2FlOWIzNjNhN2E0YWIyOWQwYjJhMTI5ZWY2YjU1N2Y3MDkwOWJjOGUxNDQ1ZmE4ZGI4NjVmZDU2Mw
https://www.bdiexpress.com/medias/INDDODCRTXXX-S1UDI-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5MzF8aW1hZ2UvanBlZ3xhR001TDJoa01DOHhNRFkxTkRRNE56VXhNVEEzTUM5SlRrUkVUMFJEVWxSWVdGaGZVekZWUkVsZlEwTmZNekF3ZURNd01DNXFjR2N8NWM4MjI2N2FlOWIzNjNhN2E0YWIyOWQwYjJhMTI5ZWY2YjU1N2Y3MDkwOWJjOGUxNDQ1ZmE4ZGI4NjVmZDU2Mw
DODGE
DODGE
S1U-DI-308
DODGE DODGE
Description
S1U-DI-308 TAPERED RLR INSERT BRG ; NON RETURNABLE
Cartridge Bearing; 3-1/2" Bore; 6.88" Outside Diameter; 3-1/2" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 5" Length Thru Bore; Relubricatable; Triple Lip Contact Seal; Non-Expansion
Part #
060392
BDI #
245408
Details
3660.62
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/S1U-DI-308/p/245408
Your Price
$ 3,660.62 / each
$ 3,661.00 / each BDIExpress
$ 3,661.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
13.629
EAN
0782475266340
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Tapered Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Seals
Triple Lip Contact
Other Features
Double Row | Double Interlock | With Set Screw | 6.81" Machine Side Outside Diameter
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
30.05
Long Description
Cartridge Bearing; 3-1/2" Bore; 6.88" Outside Diameter; 3-1/2" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 5" Length Thru Bore; Relubricatable; Triple Lip Contact Seal; Non-Expansion
Bore
3.5 Inch | 88.9 Millimeter
Length Thru Bore
5 Inch | 127 Millimeter
Cartridge Housing Width
3.5 Inch | 88.9 Millimeter
Outside Diameter
6.88 Inch | 174.752 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

