Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TAMC13K060SN https://www.bdiexpress.com/medias/INDQMICRTXXX-TAMC-TA-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2MzF8aW1hZ2UvanBlZ3xhRFUxTDJoak55OHhNRFU0TmpJeE9USTBPVFk1TkM5SlRrUlJUVWxEVWxSWVdGaGZWRUZOUTE5VVFWOHpNREI0TXpBd0xtcHdad3w2ZmM2N2Y5ZTA1OTY4NjliMDkyMzc2OGMxYTc5ODJmZjBiODE3N2MyZDY1N2ZkNTA5N2VjMjJiNmFlNDk5YTI2
790288 Cartridge Unit Bearings 

TIMKEN TIMKEN

TAMC13K060SN

Description

TAMC13K060SN CARTRIDGE BLOCK SPH RLR BRG ; NON-RETURNABLE 60MM

Cartridge Bearing; 60MM Bore; 146.05MM Outside Diameter; 67.056MM Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 65.024MM Length Thru Bore; Relubricatable; 22213 Insert; Triple Lip Contact Seal; Non-Expansion

Part #

TAMC13K060SN

BDI #
790288

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1019.7 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,019.70 / each
$ 1,020.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
5.448
EAN
0883450122740
Product Group - BDI
M06288
Mounting Method
Tapered Adapter Sleeve
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
22213
Seals
Triple Lip Contact
Other Features
Double Row | Extreme Duty | Viton Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
12
Long Description
Cartridge Bearing; 60MM Bore; 146.05MM Outside Diameter; 67.056MM Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 65.024MM Length Thru Bore; Relubricatable; 22213 Insert; Triple Lip Contact Seal; Non-Expansion
Bore
2.362 Inch | 60 Millimeter
Length Thru Bore
2.56 Inch | 65.024 Millimeter
Cartridge Housing Width
2.64 Inch | 67.056 Millimeter
Outside Diameter
5.75 Inch | 146.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh