AMI BEARINGS
AMI BEARINGS
UCC209
AMI BEARINGS AMI BEARINGS
Description
UCC209 CARTRIDGE BEARING ; 45MM ID ROUND
Cartridge Bearing; 45MM Bore; 110MM Outside Diameter; 31MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 49.2MM Length Thru Bore; Relubricatable; UC209 Insert; Single Lip Contact Seal; Non-Expansion
Part #
UCC209
BDI #
107599
Details
126.69
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/UCC209/p/107599
Your Price
$ 126.69 / each
$ 127.00 / each BDIExpress
$ 127.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
1.477
EAN
0808250148226
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
UC209
Seals
Single Lip Contact
Other Features
Single Row | Normal Duty | Wide Inner Race | Steel Insert | Has Slinger
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCC209
Weight / LBS
3.35
Long Description
Cartridge Bearing; 45MM Bore; 110MM Outside Diameter; 31MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 49.2MM Length Thru Bore; Relubricatable; UC209 Insert; Single Lip Contact Seal; Non-Expansion
Bore
1.772 Inch | 45 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Cartridge Housing Width
1.22 Inch | 31 Millimeter
Length Thru Bore
1.937 Inch | 49.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


