AMI BEARINGS
AMI BEARINGS
UCC308
AMI BEARINGS AMI BEARINGS
Description
UCC308 CARTRIDGE BEARING ; 40MM ID ROUND
Cartridge Bearing; 40MM Bore; 120MM Outside Diameter; 34MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 52MM Length Thru Bore; Relubricatable; UC308 Insert; Single Lip Contact Seal; Non-Expansion
Part #
UCC308
BDI #
107626

Details
192.61
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/UCC308/p/107626
Your Price
$ 192.61 / each
$ 193.00 / each BDIExpress
$ 193.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
2.087
EAN
0808250200856
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
UC308
Seals
Single Lip Contact
Other Features
Single Row | Heavy Duty | Wide Inner Race | Steel Insert | Has Slinger
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCC308
Weight / LBS
4.91
Long Description
Cartridge Bearing; 40MM Bore; 120MM Outside Diameter; 34MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 52MM Length Thru Bore; Relubricatable; UC308 Insert; Single Lip Contact Seal; Non-Expansion
Cartridge Housing Width
1.339 Inch | 34 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Bore
1.575 Inch | 40 Millimeter
Length Thru Bore
2.047 Inch | 52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh