https://www.bdiexpress.com/medias/INDASICRTXXX-UCLCX-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3NzF8aW1hZ2UvanBlZ3xhR1poTDJnME1TOHhNRFUzTmpZMU1EVXpORGswTWk5SlRrUkJVMGxEVWxSWVdGaGZWVU5NUTFoZlUxTmZNekF3ZURNd01DNXFjR2N8MDJkZWMzYjYwNjE2YTYwMjRhZjc1YzcyZTVmNjg3MWIzMGQxNjRkMzlkOTQ5MDcxZGIzZDBhYTUwYmQ1MmFiMA
https://www.bdiexpress.com/medias/INDASICRTXXX-UCLCX-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3NzF8aW1hZ2UvanBlZ3xhR1poTDJnME1TOHhNRFUzTmpZMU1EVXpORGswTWk5SlRrUkJVMGxEVWxSWVdGaGZWVU5NUTFoZlUxTmZNekF3ZURNd01DNXFjR2N8MDJkZWMzYjYwNjE2YTYwMjRhZjc1YzcyZTVmNjg3MWIzMGQxNjRkMzlkOTQ5MDcxZGIzZDBhYTUwYmQ1MmFiMA
AMI BEARINGS
AMI BEARINGS
UCLCX09
AMI BEARINGS AMI BEARINGS
Description
UCLCX09 CARTRIDGE BEARING ; 45MM ID ROUND
Cartridge Bearing; 45MM Bore; 115.9MM Outside Diameter; 37.313MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 51.6MM Length Thru Bore; Relubricatable; UCX09 Insert; Single Lip Contact Seal; Non-Expansion
Part #
UCLCX09
BDI #
112698
Details
179.56
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/UCLCX09/p/112698
Your Price
$ 179.56 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
1.957
EAN
0808250404575
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
UCX09
Seals
Single Lip Contact
Other Features
Single Row | Medium Duty | Wide Inner Race | Steel Insert | Has Slinger
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCLCX09
Weight / LBS
4.32
Long Description
Cartridge Bearing; 45MM Bore; 115.9MM Outside Diameter; 37.313MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 51.6MM Length Thru Bore; Relubricatable; UCX09 Insert; Single Lip Contact Seal; Non-Expansion
Cartridge Housing Width
1.469 Inch | 37.313 Millimeter
Outside Diameter
4.563 Inch | 115.9 Millimeter
Length Thru Bore
2.031 Inch | 51.6 Millimeter
Bore
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

