AMI BEARINGS
AMI BEARINGS
UELC206
AMI BEARINGS AMI BEARINGS
Description
UELC206 CARTRIDGE BEARING ; 30MM ID ROUND
Cartridge Bearing; 30MM Bore; 88.9MM Outside Diameter; 27.788MM Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 38.1MM Length Thru Bore; Relubricatable; UE206 Insert; Single Lip Contact Seal; Non-Expansion
Part #
UELC206
BDI #
120431

Details
122.57
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/UELC206/p/120431
Your Price
$ 122.57 / each
$ 123.00 / each BDIExpress
$ 123.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
0.989
EAN
0808250450855
Product Group - BDI
M06110
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
UE206
Seals
Single Lip Contact
Other Features
Single Row | Normal Duty | Wide Inner Race | Black Oxide Coated Steel Insert | Single Set Screw | Has Slinger | Accu-Lok Collar Locking
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UELC206
Weight / LBS
2.18
Long Description
Cartridge Bearing; 30MM Bore; 88.9MM Outside Diameter; 27.788MM Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 38.1MM Length Thru Bore; Relubricatable; UE206 Insert; Single Lip Contact Seal; Non-Expansion
Outside Diameter
3.5 Inch | 88.9 Millimeter
Bore
1.181 Inch | 30 Millimeter
Cartridge Housing Width
1.094 Inch | 27.788 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh