Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UELC211-32 https://www.bdiexpress.com/medias/INDASICRTXXX-UELC-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4OTh8aW1hZ2UvanBlZ3xhRFUzTDJnd1ppOHhNRFUzTmpZMU5EYzVORGM0TWk5SlRrUkJVMGxEVWxSWVdGaGZWVVZNUTE5RFExOHpNREI0TXpBd0xtcHdad3xhMTlkYzNkOGRmNjdjZmJkYjExODhkMjNjZTQ4OWM2NjI1NjQ1MjNjZDY5Y2M1MmU1ZmUzNjQwYmZkZGU0ODk3
120448 Cartridge Unit Bearings 

AMI BEARINGS AMI BEARINGS

UELC211-32

Description

UELC211-32 CARTRIDGE BEARING ; 2" ID ROUND

Cartridge Bearing; 2" Bore; 4-15/16" Outside Diameter; 1-19/32" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 2.228" Length Thru Bore; Relubricatable; UE211-32 Insert; Single Lip Contact Seal; Non-Expansion

Part #

UELC211-32

BDI #
120448

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

280.18059999999997 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 280.18 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
2.504
EAN
0808250223251
Product Group - BDI
M06110
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
UE211-32
Seals
Single Lip Contact
Other Features
Single Row | Normal Duty | Wide Inner Race | Black Oxide Coated Steel Insert | Single Set Screw | Has Slinger | Accu-Lok Collar Locking
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UELC21132
Weight / LBS
5.52
Long Description
Cartridge Bearing; 2" Bore; 4-15/16" Outside Diameter; 1-19/32" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 2.228" Length Thru Bore; Relubricatable; UE211-32 Insert; Single Lip Contact Seal; Non-Expansion
Cartridge Housing Width
1.594 Inch | 40.488 Millimeter
Bore
2 Inch | 50.8 Millimeter
Length Thru Bore
2.228 Inch | 56.6 Millimeter
Outside Diameter
4.938 Inch | 125.425 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh