Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UKC210D1 https://www.bdiexpress.com/medias/INDNTNBRGXXX-CRT-UKC-D1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ3OTl8aW1hZ2UvanBlZ3xhR0UzTDJnNU1TOHhNRFF5TlRNMk1qQXlNalF6TUM5SlRrUk9WRTVDVWtkWVdGaGZRMUpVWDFWTFExOUVNVjh6TURCNE16QXdMbXB3Wnd8Y2MwZGM5ZTY4YmU2YTM4NmZlNTk3ZmM5M2I3NWE2OGFmMzJkZDdkZGM3MDI5OWZhZjEwZjM1NGRjNDJkYmRmNQ
1235840 Cartridge Unit Bearings 

NTN NTN

UKC210D1

Description

UKC210D1 CARTRIDGE BEARING

Cartridge Bearing; 45MM Bore; 120MM Outside Diameter; 33MM Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Ball Bearing; 55MM Length Thru Bore; Relubricatable; UK210D1 Insert; Single Lip Contact Seal; Non-expansion

Part #

UKC210D1

BDI #
1235840

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

400.67 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 400.67 / each
$ 401.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
1.791
EAN
4547359237795
Product Group - BDI
M06110
Mounting Method
Tapered Adapter Sleeve
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-expansion
Relubricatable
Yes
Insert Part Number
UK210D1
Seals
Single Lip Contact
Other Features
Single Row | Light Duty
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
4.62971
Long Description
Cartridge Bearing; 45MM Bore; 120MM Outside Diameter; 33MM Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Ball Bearing; 55MM Length Thru Bore; Relubricatable; UK210D1 Insert; Single Lip Contact Seal; Non-expansion
Outside Diameter
4.724 Inch | 120 Millimeter
Length Thru Bore
2.165 Inch | 55 Millimeter
Bore
1.772 Inch | 45 Millimeter
Cartridge Housing Width
1.299 Inch | 33 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh