https://www.bdiexpress.com/medias/INDNTNBRGXXX-CRT-UKC-D1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ3OTl8aW1hZ2UvanBlZ3xhR0UzTDJnNU1TOHhNRFF5TlRNMk1qQXlNalF6TUM5SlRrUk9WRTVDVWtkWVdGaGZRMUpVWDFWTFExOUVNVjh6TURCNE16QXdMbXB3Wnd8Y2MwZGM5ZTY4YmU2YTM4NmZlNTk3ZmM5M2I3NWE2OGFmMzJkZDdkZGM3MDI5OWZhZjEwZjM1NGRjNDJkYmRmNQ
https://www.bdiexpress.com/medias/INDNTNBRGXXX-CRT-UKC-D1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ3OTl8aW1hZ2UvanBlZ3xhR0UzTDJnNU1TOHhNRFF5TlRNMk1qQXlNalF6TUM5SlRrUk9WRTVDVWtkWVdGaGZRMUpVWDFWTFExOUVNVjh6TURCNE16QXdMbXB3Wnd8Y2MwZGM5ZTY4YmU2YTM4NmZlNTk3ZmM5M2I3NWE2OGFmMzJkZDdkZGM3MDI5OWZhZjEwZjM1NGRjNDJkYmRmNQ
NTN
NTN
UKC308D1
NTN NTN
Description
UKC308D1 CARTRIDGE BEARING UNIT
Cartridge Bearing; 35MM Bore; 120MM Outside Diameter; 34MM Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Ball Bearing; 46MM Length Thru Bore; Relubricatable; UK308D1 Insert; Single Lip Contact Seal; Non-expansion
Part #
UKC308D1
BDI #
1235854
Details
311.06
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/UKC308D1/p/1235854
Your Price
$ 311.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
1.967
EAN
4547359237870
Product Group - BDI
M06110
Mounting Method
Tapered Adapter Sleeve
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-expansion
Relubricatable
Yes
Insert Part Number
UK308D1
Seals
Single Lip Contact
Other Features
Single Row | Heavy Duty
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
4.85017
Long Description
Cartridge Bearing; 35MM Bore; 120MM Outside Diameter; 34MM Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Ball Bearing; 46MM Length Thru Bore; Relubricatable; UK308D1 Insert; Single Lip Contact Seal; Non-expansion
Bore
1.378 Inch | 35 Millimeter
Length Thru Bore
1.811 Inch | 46 Millimeter
Cartridge Housing Width
1.339 Inch | 34 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


