REXNORD
REXNORD
ZCS6115
REXNORD REXNORD
Description
ZCS6115 CARTRIDGE ROLLER BEARING ; 1-15/16" SHAFT DIA STEEL ADAPTER MNT
Cartridge Bearing; 1-15/16" Bore; 3.833" Outside Diameter; 2-29/64" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 3-41/64" Length Thru Bore; Relubricatable; 6115U Insert; Clearance Seal; Non-Expansion
Part #
10417523
BDI #
24120070
Details
2482.3
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/ZCS6115/p/24120070
Your Price
$ 2,482.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
2.541
EAN
0793699929430
Product Group - BDI
M06288
Mounting Method
Tapered Adapter Sleeve
Housing Style
Cartridge Unit
Housing Material
Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
6115U
Seals
Clearance
Other Features
Double Row | Self Aligning | Heavy Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.rexnord.com
Weight / LBS
5.3
Long Description
Cartridge Bearing; 1-15/16" Bore; 3.833" Outside Diameter; 2-29/64" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 3-41/64" Length Thru Bore; Relubricatable; 6115U Insert; Clearance Seal; Non-Expansion
Bore
1.938 Inch | 49.225 Millimeter
Outside Diameter
3.833 Inch | 97.358 Millimeter
Cartridge Housing Width
2.453 Inch | 62.306 Millimeter
Length Thru Bore
3.641 Inch | 92.481 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh