REXNORD
REXNORD
ZMC2208
REXNORD REXNORD
Description
ZMC2208 CARTRIDGE ROLLER BEARING ; 2-1/2" BORE 5" OD 2-5/8" HOUSING WID
Cartridge Bearing; 2-1/2" Bore; 5" Outside Diameter; 2-5/8" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 3-1/2" Length Thru Bore; Relubricatable; 2208U Insert; Clearance Seal; Non-Expansion
Part #
10412495
BDI #
18148788
Details
1160.81
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/ZMC2208/p/18148788
Your Price
$ 1,160.81 / each
$ 1,161.00 / each BDIExpress
$ 1,161.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
4.45
EAN
0698210179601
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
2208U
Seals
Clearance
Other Features
Double Row | Self Aligning | Normal Duty | Single Set Screw
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.rexnord.com
Weight / LBS
9.2
Long Description
Cartridge Bearing; 2-1/2" Bore; 5" Outside Diameter; 2-5/8" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 3-1/2" Length Thru Bore; Relubricatable; 2208U Insert; Clearance Seal; Non-Expansion
Cartridge Housing Width
2.625 Inch | 66.675 Millimeter
Outside Diameter
5 Inch | 127 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


