https://www.bdiexpress.com/medias/INDREXCRTXXX-ZMC9200-TA-300X300.jpg?context=bWFzdGVyfHJvb3R8Mjg2NTR8aW1hZ2UvanBlZ3xhR0V3TDJnMU5pOHhNREl3T0Rjek1USTJOekV3TWk5SlRrUlNSVmhEVWxSWVdGaGZXazFET1RJd01GOVVRVjh6TURCWU16QXdMbXB3Wnd8YTgxMTQxYTZmMjFhYTRmMTVlNDZjYTMyMDEzNWI1NzVkMjA4YjVkODMyMTIwNzdjNTdhZTRhNzdjZTU4ZDc3Nw
https://www.bdiexpress.com/medias/INDREXCRTXXX-ZMC9200-TA-300X300.jpg?context=bWFzdGVyfHJvb3R8Mjg2NTR8aW1hZ2UvanBlZ3xhR0V3TDJnMU5pOHhNREl3T0Rjek1USTJOekV3TWk5SlRrUlNSVmhEVWxSWVdGaGZXazFET1RJd01GOVVRVjh6TURCWU16QXdMbXB3Wnd8YTgxMTQxYTZmMjFhYTRmMTVlNDZjYTMyMDEzNWI1NzVkMjA4YjVkODMyMTIwNzdjNTdhZTRhNzdjZTU4ZDc3Nw
REXNORD
REXNORD
ZMC9403
REXNORD REXNORD
Description
ZMC9403 CARTRIDGE ROLLER BEARING ; 4-3/16" SHAFT DIA
Cartridge Bearing; 4-3/16" Bore; 10-7/16" Outside Diameter; 5-9/16" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 6-13/16" Length Thru Bore; Relubricatable; 9403U Insert; Clearance Seal; Non-Expansion
Part #
10441934
BDI #
18148883
Details
10998.34
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/ZMC9403/p/18148883
Your Price
$ 10,998.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
41.68
EAN
0698210714185
Product Group - BDI
M06288
Mounting Method
Tapered Adapter Sleeve
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
9403U
Seals
Clearance
Other Features
Double Row | Self Aligning | Extra Heavy Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.rexnord.com
Weight / LBS
92
Long Description
Cartridge Bearing; 4-3/16" Bore; 10-7/16" Outside Diameter; 5-9/16" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 6-13/16" Length Thru Bore; Relubricatable; 9403U Insert; Clearance Seal; Non-Expansion
Outside Diameter
10.438 Inch | 265.125 Millimeter
Bore
4.188 Inch | 106.375 Millimeter
Cartridge Housing Width
5.563 Inch | 141.3 Millimeter
Length Thru Bore
6.813 Inch | 173.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


