REXNORD
REXNORD
ZMC9415
REXNORD REXNORD
Description
ZMC9415 CARTRIDGE ROLLER BEARING ; 4-15/16" SHAFT DIA
Cartridge Bearing; 4-15/16" Bore; 11-1/2" Outside Diameter; 5-9/16" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 7-3/16" Length Thru Bore; Relubricatable; 9415U Insert; Clearance Seal; Non-Expansion
Part #
10429503
BDI #
18148885
Details
16346.1
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/ZMC9415/p/18148885
Your Price
$ 16,346.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
52.1
EAN
0698210714208
Product Group - BDI
M06288
Mounting Method
Tapered Adapter Sleeve
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
9415U
Seals
Clearance
Other Features
Double Row | Self Aligning | Extra Heavy Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.rexnord.com
Weight / LBS
115
Long Description
Cartridge Bearing; 4-15/16" Bore; 11-1/2" Outside Diameter; 5-9/16" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 7-3/16" Length Thru Bore; Relubricatable; 9415U Insert; Clearance Seal; Non-Expansion
Cartridge Housing Width
5.563 Inch | 141.3 Millimeter
Bore
4.938 Inch | 125.425 Millimeter
Outside Diameter
11.5 Inch | 292.1 Millimeter
Length Thru Bore
7.188 Inch | 182.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


