Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ZMC9507 https://www.bdiexpress.com/medias/INDREXCRTXXX-MC9-TA-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxODF8aW1hZ2UvanBlZ3xhREF3TDJnMk1TODVOamMwTkRZMk5ESTJPVEV3TG1wd1p3fGUxNzZhOTI0MDgyNjk0YzYwZTJkMjE0NDViNjMxNWU3NmZjYmVlMzM2OGUzYzAzYTQ4NDM4ZWFiNzJlMmY1MzQ
18148887 Cartridge Unit Bearings 

REXNORD REXNORD

ZMC9507

Description

ZMC9507 CARTRIDGE ROLLER BEARING ; 5-7/16" SHAFT DIA

Cartridge Bearing; 5-7/16" Bore; 12-1/4" Outside Diameter; 5-7/8" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 7-7/16" Length Thru Bore; Relubricatable; 9507U Insert; Clearance Seal; Non-Expansion

Part #

10412501

BDI #
18148887

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

19928.44 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 19,928.44 / each
$ 19,929.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
58.89
EAN
0698210714222
Product Group - BDI
M06288
Mounting Method
Tapered Adapter Sleeve
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
9507U
Seals
Clearance
Other Features
Double Row | Self Aligning | Extra Heavy Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.rexnord.com
Weight / LBS
130
Long Description
Cartridge Bearing; 5-7/16" Bore; 12-1/4" Outside Diameter; 5-7/8" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 7-7/16" Length Thru Bore; Relubricatable; 9507U Insert; Clearance Seal; Non-Expansion
Cartridge Housing Width
5.875 Inch | 149.225 Millimeter
Length Thru Bore
7.438 Inch | 188.925 Millimeter
Bore
5.438 Inch | 138.125 Millimeter
Outside Diameter
12.25 Inch | 311.15 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh