REXNORD
REXNORD
ZMC9607
REXNORD REXNORD
Description
ZMC9607 CARTRIDGE ROLLER BEARING ; 6-7/16" SHAFT DIA
Cartridge Bearing; 6-7/16" Bore; 13-9/16" Outside Diameter; 6-3/16" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 7-3/4" Length Thru Bore; Relubricatable; 9607U Insert; Clearance Seal; Non-Expansion
Part #
10423566
BDI #
18148890
Details
25663.48
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/ZMC9607/p/18148890
Your Price
$ 25,663.48 / each
$ 25,664.00 / each BDIExpress
$ 25,664.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
77.01
EAN
0698210714253
Product Group - BDI
M06288
Mounting Method
Tapered Adapter Sleeve
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
9607U
Seals
Clearance
Other Features
Double Row | Self Aligning | Extra Heavy Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.rexnord.com
Weight / LBS
170
Long Description
Cartridge Bearing; 6-7/16" Bore; 13-9/16" Outside Diameter; 6-3/16" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 7-3/4" Length Thru Bore; Relubricatable; 9607U Insert; Clearance Seal; Non-Expansion
Length Thru Bore
7.75 Inch | 196.85 Millimeter
Cartridge Housing Width
6.188 Inch | 157.175 Millimeter
Outside Diameter
13.563 Inch | 344.5 Millimeter
Bore
6.438 Inch | 163.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


