

COOPER BEARING
COOPER BEARING
01EBCF105MEXAT
COOPER BEARING COOPER BEARING
Description
COP.01EBCF105MEXAT FLANGE BLOCK UNIT ; ENCHANCED MEDIUM DUTY 105MM
Flange Block Bearing; 4 Bolt Round Flange Block; 105MM Bore; 302MM Bolt Circle Diameter; 213.6MM Bolt Spacing; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; Aluminum Triple Lip Contact Labyrinth Seal
Part #
COP.01EBCF105MEXAT
BDI #
22988843

Details
7706.46
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/01EBCF105MEXAT/p/22988843
Your Price
$ 7,706.46 / each
$ 7,707.00 / each BDIExpress
$ 7,707.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
38.493
EAN
7316579390682
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Round Flange Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
01E B 105M
Seals
Aluminum Triple Lip Contact Labyrinth
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Enhanced Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
77.726
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 105MM Bore; 302MM Bolt Circle Diameter; 213.6MM Bolt Spacing; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; Aluminum Triple Lip Contact Labyrinth Seal
Bolt Spacing
8.409 Inch | 213.6 Millimeter
Length Thru Bore
6.024 Inch | 153 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
4.134 Inch | 105 Millimeter
Nominal Bolt Circle Diameter Round
11.9 Inch | 302 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh