

COOPER BEARING
COOPER BEARING
01EBCF150MEXAT
COOPER BEARING COOPER BEARING
Description
COP.01EBCF150MEXAT FLANGE BLOCK UNIT ; ENCHANCED MEDIUM DUTY 150MM
Flange Block Bearing; 4 Bolt Round Flange Block; 150MM Bore; 412MM Bolt Circle Diameter; 291.325MM Bolt Spacing; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; Aluminum Triple Lip Contact Labyrinth Seal
Part #
COP.01EBCF150MEXAT
BDI #
24531221

Details
15115.12
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/01EBCF150MEXAT/p/24531221
Your Price
$ 15,115.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
87.823
EAN
7316579409483
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Round Flange Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
01E B 150M
Seals
Aluminum Triple Lip Contact Labyrinth
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Enhanced Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.cooperbearings.com
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 150MM Bore; 412MM Bolt Circle Diameter; 291.325MM Bolt Spacing; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; Aluminum Triple Lip Contact Labyrinth Seal
Length Thru Bore
7.953 Inch | 202 Millimeter
Bolt Spacing
11.469 Inch | 291.325 Millimeter
Nominal Bolt Circle Diameter Round
16.2 Inch | 412 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
5.906 Inch | 150 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh