

COOPER BEARING
COOPER BEARING
02BCF503GRAT
COOPER BEARING COOPER BEARING
Description
COP.02BCF503GRAT FLANGE BLOCK UNIT ; HEAVY DUTY 5-3/16"
Flange Block Bearing; 4 Bolt Round Flange Block; 5-3/16" Bore; 17-1/2" Bolt Circle Diameter; 12.4" Bolt Spacing; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; Aluminum Triple Lip Contact Labyrinth Seal
Part #
COP.02BCF503GRAT
BDI #
22989719

Details
18065.17
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/02BCF503GRAT/p/22989719
Your Price
$ 18,065.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
133.077
EAN
7316579391535
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Round Flange Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
02 B 503
Seals
Aluminum Triple Lip Contact Labyrinth
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
267.63
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 5-3/16" Bore; 17-1/2" Bolt Circle Diameter; 12.4" Bolt Spacing; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; Aluminum Triple Lip Contact Labyrinth Seal
Bolt Spacing
12.4 Inch | 314 Millimeter
Nominal Bolt Circle Diameter Round
17.5 Inch | 444 Millimeter
Bore
5.188 Inch | 131.775 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
8.188 Inch | 207.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh