

COOPER BEARING
COOPER BEARING
02EBCF120MGRAT
COOPER BEARING COOPER BEARING
Description
COP.02EBCF120MGRAT FLANGE BLOCK UNIT ; ENHANCED HEAVY DUTY 120MM
Flange Block Bearing; 4 Bolt Round Flange Block; 120MM Bore; 412MM Bolt Circle Diameter; 291.325MM Bolt Spacing; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; Aluminum Triple Lip Contact Labyrinth Seal
Part #
COP.02EBCF120MGRAT
BDI #
24530249

Details
14828.91
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/02EBCF120MGRAT/p/24530249
Your Price
$ 14,828.91 / each
$ 14,829.00 / each BDIExpress
$ 14,829.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
95.604
EAN
7316579408127
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Round Flange Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
02E B 120M
Seals
Aluminum Triple Lip Contact Labyrinth
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Enhanced Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.cooperbearings.com
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 120MM Bore; 412MM Bolt Circle Diameter; 291.325MM Bolt Spacing; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; Aluminum Triple Lip Contact Labyrinth Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
16.2 Inch | 412 Millimeter
Bolt Spacing
11.469 Inch | 291.325 Millimeter
Length Thru Bore
8.11 Inch | 206 Millimeter
Bore
4.724 Inch | 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh