

COOPER BEARING
COOPER BEARING
100BCF120MEXAT
COOPER BEARING COOPER BEARING
Description
COP.100BCF120MEXAT FLANGE BLOCK UNIT ; LIGHT DUTY 120MM
Flange Block Bearing; 4 Bolt Round Flange Block; 120MM Bore; 334MM Bolt Circle Diameter; 236.2MM Bolt Spacing; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; Aluminum Triple Lip Contact Labyrinth Seal
Part #
COP.100BCF120MEXAT
BDI #
22991094

Details
10138.29
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/100BCF120MEXAT/p/22991094
Your Price
$ 10,138.29 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
109.86
EAN
7316579398763
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Round Flange Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
100 B 120M
Seals
Aluminum Triple Lip Contact Labyrinth
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
High Speed | Compact
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
100.79
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 120MM Bore; 334MM Bolt Circle Diameter; 236.2MM Bolt Spacing; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; Aluminum Triple Lip Contact Labyrinth Seal
Bore
4.724 Inch | 120 Millimeter
Bolt Spacing
9.3 Inch | 236.2 Millimeter
Length Thru Bore
6.417 Inch | 163 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
13.1 Inch | 334 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh