https://www.bdiexpress.com/medias/INDMOIFBXXXX-1931-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQxMHxpbWFnZS9qcGVnfGFHUXdMMmhqWlM4eE1EYzNNamMzTXpnNU5qSXlNaTlKVGtSTlQwbEdRbGhZV0ZoZk1Ua3pNVjgwUWt4VVh6TXdNSGd6TURBdWFuQm58YTllZTYyMDQxNGI1OTQ4NWVlMmQ0MjYxMWE0ZWNlMGYxN2M5ZTgwMWRkZDNjZDk0Yzk4ODMwM2NhZGRlNTgwMg
https://www.bdiexpress.com/medias/INDMOIFBXXXX-1931-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQxMHxpbWFnZS9qcGVnfGFHUXdMMmhqWlM4eE1EYzNNamMzTXpnNU5qSXlNaTlKVGtSTlQwbEdRbGhZV0ZoZk1Ua3pNVjgwUWt4VVh6TXdNSGd6TURBdWFuQm58YTllZTYyMDQxNGI1OTQ4NWVlMmQ0MjYxMWE0ZWNlMGYxN2M5ZTgwMWRkZDNjZDk0Yzk4ODMwM2NhZGRlNTgwMg
MOLINE BEARING
MOLINE BEARING
19311308
MOLINE BEARING MOLINE BEARING
Description
19311308 FLANGE ROLLER BEARING ; 3-1/2" TYPE E 4-BOLT
Flange Block Bearing; 4 Bolt Square Flange Block; 3-1/2" Bore; 9.9" Bolt Circle Diameter; 7" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Tapered Roller Bearing; Relubricatable; Contact Seal
Part #
19311308
BDI #
659583
Details
1295.74
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/19311308/p/659583
Your Price
$ 1,295.74 / each
$ 1,296.00 / each BDIExpress
$ 1,296.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
23.134
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.molinebearing.com
Weight / LBS
51
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 3-1/2" Bore; 9.9" Bolt Circle Diameter; 7" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Tapered Roller Bearing; Relubricatable; Contact Seal
Bore
3.5 Inch | 88.9 Millimeter
Bolt Spacing
7 Inch | 177.8 Millimeter
Nominal Bolt Circle Diameter Round
9.9 Inch | 251.7 Millimeter
Length Thru Bore
5 Inch | 127 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

