https://www.bdiexpress.com/medias/INDROYFBXXXX-20-06-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM2OXxpbWFnZS9qcGVnfGFHWXpMMmc0TUM4eE1EYzJPVE15TVRreE9EUTVOQzlKVGtSU1QxbEdRbGhZV0ZoZk1qQmZNRFpmTkVKTVZGOHpNREI0TXpBd0xtcHdad3w4MzY4MmRhZGU5MzQ4ODVmNjNmM2FiOTliZTQyZDdmNGYwNWJjZWVmNzJiNTAwY2RhYzRmODE0N2U0YjcwOTBm
https://www.bdiexpress.com/medias/INDROYFBXXXX-20-06-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM2OXxpbWFnZS9qcGVnfGFHWXpMMmc0TUM4eE1EYzJPVE15TVRreE9EUTVOQzlKVGtSU1QxbEdRbGhZV0ZoZk1qQmZNRFpmTkVKTVZGOHpNREI0TXpBd0xtcHdad3w4MzY4MmRhZGU5MzQ4ODVmNjNmM2FiOTliZTQyZDdmNGYwNWJjZWVmNzJiNTAwY2RhYzRmODE0N2U0YjcwOTBm
ROYERSFORD FOUND&MAC
ROYERSFORD FOUND&MAC
20-06-0104
ROYERSFORD FOUND&MAC ROYERSFORD FOUND&MAC
Description
20-06-0104 PILOTED FLANGE BEARING ; 1-1/4" TYPE E
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-1/4" Bore; 4.1" Bolt Circle Diameter; 2.9" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Tapered Roller Bearing; Relubricatable; Double Lip Contact Seal
Part #
20-06-0104
BDI #
22492510
Details
502.64
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/20-06-0104/p/22492510
Your Price
$ 502.64 / each
$ 503.00 / each BDIExpress
$ 503.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
2.313
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.royersford.com
Weight / LBS
5.1
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-1/4" Bore; 4.1" Bolt Circle Diameter; 2.9" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Tapered Roller Bearing; Relubricatable; Double Lip Contact Seal
Nominal Bolt Circle Diameter Round
4.1 Inch | 105 Millimeter
Length Thru Bore
2.75 Inch | 69.85 Millimeter
Cartridge Pilot Depth
0.75 Inch | 19.05 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Bolt Spacing
2.9 Inch | 73.66 Millimeter
Cartridge Pilot Diameter
3.375 Inch | 85.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

