https://www.bdiexpress.com/medias/INDROYFBXXXX-40-06-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE1OHxpbWFnZS9qcGVnfGFEUXhMMmc0Wmk4eE1EYzJPVFV6T0RNNE16a3dNaTlKVGtSU1QxbEdRbGhZV0ZoZk5EQmZNRFpmTkVKTVZGOHpNREI0TXpBd0xtcHdad3w1NWM5YTJmMzkwZWJkZDJhZjlkZTk2NGE4ODZmNDEwODBkNWVlYThkMGY2MTRkYjE4YjZlZTE5ZDFjYTRiMTNj
https://www.bdiexpress.com/medias/INDROYFBXXXX-40-06-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE1OHxpbWFnZS9qcGVnfGFEUXhMMmc0Wmk4eE1EYzJPVFV6T0RNNE16a3dNaTlKVGtSU1QxbEdRbGhZV0ZoZk5EQmZNRFpmTkVKTVZGOHpNREI0TXpBd0xtcHdad3w1NWM5YTJmMzkwZWJkZDJhZjlkZTk2NGE4ODZmNDEwODBkNWVlYThkMGY2MTRkYjE4YjZlZTE5ZDFjYTRiMTNj
ROYERSFORD FOUND&MAC
ROYERSFORD FOUND&MAC
40-06-N107
ROYERSFORD FOUND&MAC ROYERSFORD FOUND&MAC
Description
40-06-N107 PILOTED FLANGE BEARING ; 1-7/16" R2000 NON-EXPANSION
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-7/16" Bore; 4.4" Bolt Circle Diameter; 3-3/32" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Double Lip Contact Seal
Part #
40-06-N107
BDI #
22490202
Details
696.28
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/40-06-N107/p/22490202
Your Price
$ 696.28 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
3.175
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.royersford.com
Weight / LBS
7
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-7/16" Bore; 4.4" Bolt Circle Diameter; 3-3/32" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Double Lip Contact Seal
Length Thru Bore
2.75 Inch | 69.85 Millimeter
Nominal Bolt Circle Diameter Round
4.4 Inch | 111 Millimeter
Cartridge Pilot Depth
1.344 Inch | 34.138 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Cartridge Pilot Diameter
3.625 Inch | 92 Millimeter
Bolt Spacing
3.094 Inch | 78.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

