https://www.bdiexpress.com/medias/INDNTNFBXXXX-ASPFL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0OTZ8aW1hZ2UvanBlZ3xhRFZrTDJoa015OHhNRFV4TXpjNE5EY3pNemN5Tmk5SlRrUk9WRTVHUWxoWVdGaGZRVk5RUmt4Zk1rSk1WRjh6TURCNE16QXdMbXB3Wnd8YzRjOWRmMDUyZTNjYzYzNTcyODQ1YmI5N2FiZTBiYTc5YmQ5Njk5MDMwOTRlZGU0NzU5YWJhYTM5Zjk5NmU1NQ
https://www.bdiexpress.com/medias/INDNTNFBXXXX-ASPFL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0OTZ8aW1hZ2UvanBlZ3xhRFZrTDJoa015OHhNRFV4TXpjNE5EY3pNemN5Tmk5SlRrUk9WRTVHUWxoWVdGaGZRVk5RUmt4Zk1rSk1WRjh6TURCNE16QXdMbXB3Wnd8YzRjOWRmMDUyZTNjYzYzNTcyODQ1YmI5N2FiZTBiYTc5YmQ5Njk5MDMwOTRlZGU0NzU5YWJhYTM5Zjk5NmU1NQ
NTN
NTN
ASPFL204-012
NTN NTN
Description
ASPFL204-012 FLANGE BLOCK BEARING ; 2 BOLT 0.75IN BORE INSERT TYPE STAMPEED
Flange Block Bearing; 2 Bolt Flange Block; 3/4" Bore; 2.8" Bolt Circle Diameter; 2-25/32" Bolt Spacing; 2 Piece Split; Set Screw; Stamped Steel; Ball Bearing; Not Relubricatable; Single Lip Contact Seal
Part #
ASPFL204-012
BDI #
1214799
Details
53.56
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/ASPFL204-012/p/1214799
Your Price
$ 53.56 / each
$ 54.00 / each BDIExpress
$ 54.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.22
EAN
4547359019834
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Stamped Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/16 Inch
Relubricatable
No
Insert Part Number
AS204-012
Seals
Single Lip Contact
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Light Duty | Narrow Inner Race
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
ASPFL204-012
Weight / LBS
0.4
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 3/4" Bore; 2.8" Bolt Circle Diameter; 2-25/32" Bolt Spacing; 2 Piece Split; Set Screw; Stamped Steel; Ball Bearing; Not Relubricatable; Single Lip Contact Seal
Bolt Spacing
2.781 Inch | 70.637 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
0.984 Inch | 25 Millimeter
Nominal Bolt Circle Diameter Round
2.8 Inch | 71 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

