Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CRFCF-PN208 RMW https://www.bdiexpress.com/medias/INDS-MXXXXXX-CR-FC-F-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5OTd8aW1hZ2UvanBlZ3xhRGd3TDJobFlpOHhNRFF4TkRVM016TTFOVEF6T0M5SlRrUlRMVTFZV0ZoWVdGaGZRMUpmUmtOZlJsOHpNREI0TXpBd0xtcHdad3xjZWQ3NDc1Y2Q2OTFiOWNiZTRiNzJjZWE3ZmEwMTNkZGU4NDMxYmM3ODRmYjAxZWFmOGMxMDU3OWFjNjQyNzRj
357244 Flange Block Bearings 

SEALMASTER SEALMASTER

CRFCF-PN208 RMW

Description

CRFCF-PN208 RMW FLANGE BALL BEARING ; NON-RETURNABLE

Flange Block Bearing; 4 Bolt Round Flange Block; 40MM Bore; 111MM Bolt Circle Diameter; 79.019MM Bolt Spacing; 1 Piece Solid; Set Screw; Fluoropolymer Plated Cast Iron; Ball Bearing; Not Relubricatable; Multi Lip Contact Seal

Part #

705215

BDI #
357244

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2059.9 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,059.90 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
2.134
EAN
0662461374153
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Block
Rolling Element
Ball Bearing
Housing Material
Fluoropolymer Plated Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
No
Insert Part Number
PN-208
Seals
Multi Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Has Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
CRFCF-PN208 RMW
Manufacturer Internal Number
705215
Weight / LBS
4.7
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 40MM Bore; 111MM Bolt Circle Diameter; 79.019MM Bolt Spacing; 1 Piece Solid; Set Screw; Fluoropolymer Plated Cast Iron; Ball Bearing; Not Relubricatable; Multi Lip Contact Seal
Bolt Spacing
3.111 Inch | 79.019 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
4.4 Inch | 111 Millimeter
Length Thru Bore
1.94 Inch | 49.276 Millimeter
Bore
1.575 Inch | 40 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh