SEALMASTER
SEALMASTER
CRFCF-PN208T
SEALMASTER SEALMASTER
Description
CRFCF-PN208T FLANGE BALL BEARING ; PN GOLD
Flange Block Bearing; 4 Bolt Round Flange Block; 40MM Bore; 111MM Bolt Circle Diameter; 79.019MM Bolt Spacing; 1 Piece Solid; Concentric Collar; Fluoropolymer Plated Cast Iron; Ball Bearing; Relubricatable; Multi Lip Contact Seal
Part #
713252
BDI #
357245

Details
887.64
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/CRFCF-PN208T/p/357245
Your Price
$ 887.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
2.27
EAN
0662461352090
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Round Flange Block
Rolling Element
Ball Bearing
Housing Material
Fluoropolymer Plated Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
PN-208T
Seals
Multi Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Reduced Diameter Insert | Skwezloc | Has Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
CRFCF-PN208T
Manufacturer Internal Number
713252
Weight / LBS
5
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 40MM Bore; 111MM Bolt Circle Diameter; 79.019MM Bolt Spacing; 1 Piece Solid; Concentric Collar; Fluoropolymer Plated Cast Iron; Ball Bearing; Relubricatable; Multi Lip Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
4.4 Inch | 111 Millimeter
Bolt Spacing
3.111 Inch | 79.019 Millimeter
Length Thru Bore
2.05 Inch | 52.07 Millimeter
Bore
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh