Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CRFCF-PN210T https://www.bdiexpress.com/medias/INDS-MXXXXXX-716813-01-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk1MjZ8aW1hZ2UvanBlZ3xhR1ZpTDJobVl5OHhNREU1TnpVd01ETTVOVFUxTUM5SlRrUlRMVTFZV0ZoWVdGaGZOekUyT0RFelh6QXhYek13TUhnek1EQXVhbkJufDUwYWQ0MTFmMjU0ZDJlMTIxYzMyNDVkYjc2Y2MxZWU5MDMxZjk5NzhjYTQ4ODBiYzY4ZjhiYjIwMDI3NmI1NTI
23996278 Flange Block Bearings 

SEALMASTER SEALMASTER

CRFCF-PN210T

Description

CRFCF-PN210T FLANGE BALL BEARING ; NON-RETURNABLE

Flange Block Bearing; 4 Bolt Round Flange Block; 50MM Bore; 130MM Bolt Circle Diameter; 91.592MM Bolt Spacing; 1 Piece Solid; Concentric Collar; Fluoropolymer Plated Cast Iron; Ball Bearing; Relubricatable; Multi Lip Contact Seal

Part #

716813

BDI #
23996278

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4603.76 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,603.76 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
3.221
EAN
0662461383384
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Round Flange Block
Rolling Element
Ball Bearing
Housing Material
Fluoropolymer Plated Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/16 Inch
Relubricatable
Yes
Insert Part Number
PN-210T
Seals
Multi Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Reduced Diameter Insert | Skwezloc | Has Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
CRFCF-PN210T
Manufacturer Internal Number
716813
Weight / LBS
7.1
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 50MM Bore; 130MM Bolt Circle Diameter; 91.592MM Bolt Spacing; 1 Piece Solid; Concentric Collar; Fluoropolymer Plated Cast Iron; Ball Bearing; Relubricatable; Multi Lip Contact Seal
Length Thru Bore
2.14 Inch | 54.356 Millimeter
Nominal Bolt Circle Diameter Round
5.1 Inch | 130 Millimeter
Bolt Spacing
3.606 Inch | 91.592 Millimeter
Bore
1.969 Inch | 50 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh