https://www.bdiexpress.com/medias/INDXXXFBXXXX-DBF-3BLT-ECC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwNjZ8aW1hZ2UvanBlZ3xhR1ZqTDJnd01DOHhNRGMyT1RBeE9ERXlOak0yTmk5SlRrUllXRmhHUWxoWVdGaGZSRUpHWHpOQ1RGUmZSVU5EWHpNd01IZ3pNREF1YW5Cbnw2ZThmYmI5ZGFlNzg1ZGVhNjY2Yzg5NWIwN2Y4MjU3NjFhZDFkYjFmNTFkYjY4MDMzZTRmY2ZjNTM2OGUzODAw
https://www.bdiexpress.com/medias/INDXXXFBXXXX-DBF-3BLT-ECC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwNjZ8aW1hZ2UvanBlZ3xhR1ZqTDJnd01DOHhNRGMyT1RBeE9ERXlOak0yTmk5SlRrUllXRmhHUWxoWVdGaGZSRUpHWHpOQ1RGUmZSVU5EWHpNd01IZ3pNREF1YW5Cbnw2ZThmYmI5ZGFlNzg1ZGVhNjY2Yzg5NWIwN2Y4MjU3NjFhZDFkYjFmNTFkYjY4MDMzZTRmY2ZjNTM2OGUzODAw
PT INTERNATIONAL
PT INTERNATIONAL
DBF203-11
PT INTERNATIONAL PT INTERNATIONAL
Description
DBF203-11 FLANGED BLOCK BEARING ; 11/16" BORE 3-BOLT PRESS STL
Flange Block Bearing; 3 Bolt Triangular Flange Block; 11/16" Bore; 2-1/2" Bolt Circle Diameter; 2.2" Bolt Spacing; 2 Piece Split; Eccentric Collar; Stamped Steel; Ball Bearing; Not Relubricatable; Single Lip Contact Seal
Part #
2101010414
BDI #
18123631
Details
22.66
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/DBF203-11/p/18123631
Your Price
$ 22.66 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.454
EAN
0800675055783
Product Group - BDI
M06110
Number of Mounting Holes
3
Mounting Method
Eccentric Collar
Housing Style
3 Bolt Triangular Flange Block
Rolling Element
Ball Bearing
Housing Material
Stamped Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
0.28 Inch
Relubricatable
No
Insert Part Number
SA203-11
Seals
Single Lip Contact
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ptintl.com
Weight / LBS
0.44092
Long Description
Flange Block Bearing; 3 Bolt Triangular Flange Block; 11/16" Bore; 2-1/2" Bolt Circle Diameter; 2.2" Bolt Spacing; 2 Piece Split; Eccentric Collar; Stamped Steel; Ball Bearing; Not Relubricatable; Single Lip Contact Seal
Bolt Spacing
2.2 Inch | 55.88 Millimeter
Length Thru Bore
1.13 Inch | 28.702 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
0.688 Inch | 17.475 Millimeter
Nominal Bolt Circle Diameter Round
2.5 Inch | 64 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

