https://www.bdiexpress.com/medias/INDTIMFBXXXX-E4BF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMxN3xpbWFnZS9qcGVnfGFETmxMMmhqTUM4eE1EYzNNREUxTkRJNU1USXpNQzlKVGtSVVNVMUdRbGhZV0ZoZlJUUkNSbDgwUWt4VVh6TXdNSGd6TURBdWFuQm58YzgxZmIwMjQ3ODA2YjljYzc2ZWJkOTRlOTA2OTY0YjQxN2MyNzEyYjRkOGY0NmI3ZWM0NzJlMWUxZjUzMTkxZg
https://www.bdiexpress.com/medias/INDTIMFBXXXX-E4BF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMxN3xpbWFnZS9qcGVnfGFETmxMMmhqTUM4eE1EYzNNREUxTkRJNU1USXpNQzlKVGtSVVNVMUdRbGhZV0ZoZlJUUkNSbDgwUWt4VVh6TXdNSGd6TURBdWFuQm58YzgxZmIwMjQ3ODA2YjljYzc2ZWJkOTRlOTA2OTY0YjQxN2MyNzEyYjRkOGY0NmI3ZWM0NzJlMWUxZjUzMTkxZg
TIMKEN
TIMKEN
E-4BF-TRB-1 3/4
TIMKEN TIMKEN
Description
E-4BF-TRB-1 3/4 FLANGE BLOCK BRG ; 4-BOLT CAST IRON
Flange Block Bearing; 4 Bolt Square Flange Block; 1-3/4" Bore; 6.2" Bolt Circle Diameter; 4-3/8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Tapered Roller Bearing; Relubricatable; Double Lip Contact Seal
Part #
E-4BF-TRB-1 3/4
BDI #
1354350
Details
605.64
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/E-4BF-TRB-1-3-4/p/1354350
Your Price
$ 605.64 / each
$ 606.00 / each BDIExpress
$ 606.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
5.779
EAN
0053893534398
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Wide Inner Race | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
E-4BF-TRB-1 3/4
Weight / LBS
12
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-3/4" Bore; 6.2" Bolt Circle Diameter; 4-3/8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Tapered Roller Bearing; Relubricatable; Double Lip Contact Seal
Bore
1.75 Inch | 44.45 Millimeter
Nominal Bolt Circle Diameter Round
6.2 Inch | 157 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Bolt Spacing
4.375 Inch | 111.13 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

