https://www.bdiexpress.com/medias/INDTIMFBXXXX-E4BF-CON-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM1OHxpbWFnZS9qcGVnfGFHSTVMMmhsTlM4eE1EYzJPRGt5TWpVd09UTTBNaTlKVGtSVVNVMUdRbGhZV0ZoZlJUUkNSbDlEVDA1Zk5FSk1WRjh6TURCNE16QXdMbXB3Wnd8M2U4MjcwZmNhNWVkY2MwMWIzNmZiYzQ4OWIwYzBjZjE1MWUxZTcxODhiYjc1NWJmZjhlYTc2ZGUyNzM2YzVmYQ
https://www.bdiexpress.com/medias/INDTIMFBXXXX-E4BF-CON-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM1OHxpbWFnZS9qcGVnfGFHSTVMMmhsTlM4eE1EYzJPRGt5TWpVd09UTTBNaTlKVGtSVVNVMUdRbGhZV0ZoZlJUUkNSbDlEVDA1Zk5FSk1WRjh6TURCNE16QXdMbXB3Wnd8M2U4MjcwZmNhNWVkY2MwMWIzNmZiYzQ4OWIwYzBjZjE1MWUxZTcxODhiYjc1NWJmZjhlYTc2ZGUyNzM2YzVmYQ
TIMKEN
TIMKEN
E-4BF-TRB-3-ECC
TIMKEN TIMKEN
Description
E-4BF-TRB-3-ECC FLANGE BLOCK BRG ; 4-BOLT CAST IRON
Flange Block Bearing; 4 Bolt Square Flange Block; 3" Bore; 8-1/2" Bolt Circle Diameter; 6" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Tapered Roller Bearing; Relubricatable; Double Lip Contact Seal
Part #
E-4BF-TRB-3-ECC
BDI #
21962183
Details
1125.79
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/E-4BF-TRB-3-ECC/p/21962183
Your Price
$ 1,125.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.005
EAN
0883450503709
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Closed End Cap
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
26
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 3" Bore; 8-1/2" Bolt Circle Diameter; 6" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Tapered Roller Bearing; Relubricatable; Double Lip Contact Seal
Bolt Spacing
6 Inch | 152.4 Millimeter
Bore
3 Inch | 76.2 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
4.5 Inch | 114.3 Millimeter
Nominal Bolt Circle Diameter Round
8.5 Inch | 215 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

