https://www.bdiexpress.com/medias/INDDODFBXXXX-EF4BS2-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAzMXxpbWFnZS9qcGVnfGFEZ3dMMmc1T0M4eE1EYzJPRGN6TURjNE16YzNOQzlKVGtSRVQwUkdRbGhZV0ZoZlJVWTBRbE15WHpSQ1RGUmZNekF3ZURNd01DNXFjR2N8ZGU0MDIwNzE0ZjkwZjJmNzBjYTE1ZDA0NmQ1MjZiYTRiMGQ5NjNhZmM1NTk5Y2NlMjZlNWQ1MjkyZTAxYjQyZg
https://www.bdiexpress.com/medias/INDDODFBXXXX-EF4BS2-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAzMXxpbWFnZS9qcGVnfGFEZ3dMMmc1T0M4eE1EYzJPRGN6TURjNE16YzNOQzlKVGtSRVQwUkdRbGhZV0ZoZlJVWTBRbE15WHpSQ1RGUmZNekF3ZURNd01DNXFjR2N8ZGU0MDIwNzE0ZjkwZjJmNzBjYTE1ZDA0NmQ1MjZiYTRiMGQ5NjNhZmM1NTk5Y2NlMjZlNWQ1MjkyZTAxYjQyZg
DODGE
DODGE
EF4B-S2-300R
DODGE DODGE
Description
EF4B-S2-300R FLANGE BLK RLR BRG ; NON RETURNABLE
Flange Block Bearing; 4 Bolt Square Flange Block; 3" Bore; 8-1/2" Bolt Circle Diameter; 6" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Seal
Part #
071478
BDI #
247893
Details
1049.57
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/EF4B-S2-300R/p/247893
Your Price
$ 1,049.57 / each
$ 1,050.00 / each BDIExpress
$ 1,050.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
11.134
EAN
0782476187033
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
INS-S2-300R
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Has Flinger | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
EF4B-S2-300R
Manufacturer Internal Number
071478
Weight / LBS
24.55
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 3" Bore; 8-1/2" Bolt Circle Diameter; 6" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Seal
Bore
3 Inch | 76.2 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
8.5 Inch | 215 Millimeter
Length Thru Bore
3.59 Inch | 91.186 Millimeter
Bolt Spacing
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

