

DODGE
DODGE
EFC-IP-408RE
DODGE DODGE
Description
EFC-IP-408RE PILOTED FLANGE BRG ; NON RETURNABLE
Flange Block Bearing; 6 Bolt Round Flange Cartridge; 4-1/2" Bore; 11.8" Bolt Circle Diameter; 5-7/8" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Seal
Part #
071277
BDI #
247697

Details
5812.29
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/EFC-IP-408RE/p/247697
Your Price
$ 5,812.29 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
43.47
EAN
0782476192709
Product Group - BDI
M06288
Number of Mounting Holes
6
Mounting Method
Tapered Adapter Sleeve
Housing Style
6 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
INS-IP-408R
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row | Has Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
EFC-IP-408RE
Manufacturer Internal Number
071277
Weight / LBS
95.97
Long Description
Flange Block Bearing; 6 Bolt Round Flange Cartridge; 4-1/2" Bore; 11.8" Bolt Circle Diameter; 5-7/8" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Seal
Cartridge Pilot Diameter
10.25 Inch | 260 Millimeter
Bore
4.5 Inch | 114.3 Millimeter
Nominal Bolt Circle Diameter Round
11.8 Inch | 300 Millimeter
Bolt Spacing
5.875 Inch | 149.225 Millimeter
Length Thru Bore
5.23 Inch | 132.842 Millimeter
Cartridge Pilot Depth
1.45 Inch | 36.83 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh