

DODGE
DODGE
EFC-IP-500LE
DODGE DODGE
Description
EFC-IP-500LE PILOTED FLANGE BRG ; NON RETURNABLE
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 5" Bore; 12.7" Bolt Circle Diameter; 9" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Labyrinth Seal
Part #
071287
BDI #
247707

Details
8071.08
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/EFC-IP-500LE/p/247707
Your Price
$ 8,071.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
57.98
EAN
0782476192808
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
INS-IP-500L
Seals
Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row | Has Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
EFC-IP-500LE
Manufacturer Internal Number
071287
Weight / LBS
128
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 5" Bore; 12.7" Bolt Circle Diameter; 9" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Labyrinth Seal
Cartridge Pilot Depth
1.7 Inch | 43.18 Millimeter
Bore
5 Inch | 127 Millimeter
Length Thru Bore
5.98 Inch | 151.892 Millimeter
Nominal Bolt Circle Diameter Round
12.7 Inch | 322.4 Millimeter
Cartridge Pilot Diameter
11 Inch | 279.4 Millimeter
Bolt Spacing
9 Inch | 228.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh