https://www.bdiexpress.com/medias/INDREXFBXXXX-ZEF2200-4BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MzM5NTd8aW1hZ2UvanBlZ3xhRFUxTDJobVlpOHhNREl3T0Rjek5EZzNNVFU0TWk5SlRrUlNSVmhHUWxoWVdGaGZXa1ZHTWpJd01GODBRa3hVWHpNd01GZ3pNREF1YW5CbnwxOTkzYjQ4NjA2MDZmMmNkM2QyMjAzYTk4MWY5MWNlYTNmNGUzMTJkZDNhOTY3NGQ4ZDI1OWViMTViZGVkNGU0
https://www.bdiexpress.com/medias/INDREXFBXXXX-ZEF2200-4BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MzM5NTd8aW1hZ2UvanBlZ3xhRFUxTDJobVlpOHhNREl3T0Rjek5EZzNNVFU0TWk5SlRrUlNSVmhHUWxoWVdGaGZXa1ZHTWpJd01GODBRa3hVWHpNd01GZ3pNREF1YW5CbnwxOTkzYjQ4NjA2MDZmMmNkM2QyMjAzYTk4MWY5MWNlYTNmNGUzMTJkZDNhOTY3NGQ4ZDI1OWViMTViZGVkNGU0
LINKBELT
LINKBELT
EFRB22464H
LINKBELT LINKBELT
Description
EFRB22464H FLANGED BLOCK ROLLER BEARING ; 4" SHAFT DIA
Flange Block Bearing; 4 Bolt Square Flange Block; 4" Bore; 11" Bolt Circle Diameter; 7-3/4" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Floating Labyrinth Seal
Part #
10436311
BDI #
574894
Details
2570.88
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/EFRB22464H/p/574894
Your Price
$ 2,570.88 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
27.18
EAN
0662327024802
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
B22464HL
Seals
Floating Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Single Collar | Extended Inner Race | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
EFRB22464H
Manufacturer Internal Number
5802480
Weight / LBS
56
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 4" Bore; 11" Bolt Circle Diameter; 7-3/4" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Floating Labyrinth Seal
Bolt Spacing
7.75 Inch | 196.85 Millimeter
Nominal Bolt Circle Diameter Round
11 Inch | 279.4 Millimeter
Bore
4 Inch | 101.6 Millimeter
Length Thru Bore
5.063 Inch | 128.6 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

