https://www.bdiexpress.com/medias/INDDODFBXXXX-F2BDL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk2MXxpbWFnZS9qcGVnfGFETTBMMmhpTlM4eE1EYzJPRGMzTnpVM05qUTNPQzlKVGtSRVQwUkdRbGhZV0ZoZlJqSkNSRXhmTWtKTVZGOHpNREI0TXpBd0xtcHdad3w4YmEwZDkzZWYyZDNjY2NjNGE3M2JjYTc0MzNiZjRiM2UxYmJmYTdlN2QzZTBkNDk3NzBmNDg3OTVjOGY4NTQx
https://www.bdiexpress.com/medias/INDDODFBXXXX-F2BDL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk2MXxpbWFnZS9qcGVnfGFETTBMMmhpTlM4eE1EYzJPRGMzTnpVM05qUTNPQzlKVGtSRVQwUkdRbGhZV0ZoZlJqSkNSRXhmTWtKTVZGOHpNREI0TXpBd0xtcHdad3w4YmEwZDkzZWYyZDNjY2NjNGE3M2JjYTc0MzNiZjRiM2UxYmJmYTdlN2QzZTBkNDk3NzBmNDg3OTVjOGY4NTQx
DODGE
DODGE
F2B-DL-012 MOD
DODGE DODGE
Description
F2B-DL-012 MOD; 139982 ; FLANGED BLK BALL BRG NON RETURNABLE
Flange Block Bearing; 2 Bolt Flange Block; 3/4" Bore; 3-1/2" Bolt Circle Diameter; 3-17/32" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
139982
BDI #
22272627
Details
148.32
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F2B-DL-012-MOD/p/22272627
Your Price
$ 148.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.54
EAN
0782477414435
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
INS-DL-012
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
1.19
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 3/4" Bore; 3-1/2" Bolt Circle Diameter; 3-17/32" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Length Thru Bore
1.281 Inch | 32.54 Millimeter
Bolt Spacing
3.531 Inch | 89.7 Millimeter
Nominal Bolt Circle Diameter Round
3.5 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

