https://www.bdiexpress.com/medias/INDDODFBXXXX-F2BDL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk2MXxpbWFnZS9qcGVnfGFETTBMMmhpTlM4eE1EYzJPRGMzTnpVM05qUTNPQzlKVGtSRVQwUkdRbGhZV0ZoZlJqSkNSRXhmTWtKTVZGOHpNREI0TXpBd0xtcHdad3w4YmEwZDkzZWYyZDNjY2NjNGE3M2JjYTc0MzNiZjRiM2UxYmJmYTdlN2QzZTBkNDk3NzBmNDg3OTVjOGY4NTQx
https://www.bdiexpress.com/medias/INDDODFBXXXX-F2BDL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk2MXxpbWFnZS9qcGVnfGFETTBMMmhpTlM4eE1EYzJPRGMzTnpVM05qUTNPQzlKVGtSRVQwUkdRbGhZV0ZoZlJqSkNSRXhmTWtKTVZGOHpNREI0TXpBd0xtcHdad3w4YmEwZDkzZWYyZDNjY2NjNGE3M2JjYTc0MzNiZjRiM2UxYmJmYTdlN2QzZTBkNDk3NzBmNDg3OTVjOGY4NTQx
DODGE
DODGE
F2B-DL-100-NL
DODGE DODGE
Description
F2B-DL-100-NL; 079280 ; FLANGED BLK BALL BRG NON RETURNABLE
Flange Block Bearing; 2 Bolt Flange Block; 1" Bore; 3.9" Bolt Circle; 3-57/64" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; 1-7/16" Length Thru Bore; Not Relubricatable; Single Lip Contact Seal
Part #
079280
BDI #
19376881
Details
155.53
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F2B-DL-100-NL/p/19376881
Your Price
$ 155.53 / each
$ 156.00 / each BDIExpress
$ 156.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.781
EAN
0782476740023
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
F2B-DL-100-NL
Manufacturer Internal Number
052984
Weight / LBS
1.8
Product Detail
Flange Block Bearing
Product Specification
2 Bolt Flange Block; 1" Bore; 3.9" Bolt Circle; 3-57/64" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; 1-7/16" Length Thru Bore; Not Relubricatable; Single Lip Contact Seal
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1" Bore; 3.9" Bolt Circle; 3-57/64" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; 1-7/16" Length Thru Bore; Not Relubricatable; Single Lip Contact Seal
